missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Juchheim Laborgeraete™ Tripod Clamp
Robust tripod clamp made of stainless steel with a max span option of 40 or 60 mm.
£16.65 - £17.30
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10398421
|
Juchheim Laborgeraete™
04710 18/8 |
Span of 40 mm |
£16.65
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
10358471
|
Juchheim Laborgeraete™
04720 18/8 |
Span of 60 mm |
£17.30
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
Description
- Versatile use in the laboratory
- With temperature-resistant cork insert on the clamping surfaces
- Span option: 40 mm or 60 mm
- Stem diameter: 12 mm
- Weight: approx. 175 g (60 mm), approx. 150 g (40 mm)
- 100% Made in Germany
Specifications
Stainless Steel (304) |