Learn More
Heathrow Scientific True North™ Cryogenic Vial 2.0 mL
The True North™ Cryogenic Vial's innovative design saves space in your freezer. The vials are non-pyrogenic, non-cytotoxic, and DNase, RNase free.
Brand: Heathrow Scientific HS23202N
262.95 GBP valid until 2024-12-31
Use promo code "21901" to get your promotional price.
Additional Details : Weight : 1.00000kg
Description
- Puncture/rupture-resistance polypropylene vial
- Silicone lid seal & patented easy-grip faceted lid with ergonomic 1.5 twist to open and close
- Flush cap saves space during storage
- Printed writing area and graduations
- Sterile packed in resealable bags
- Includes traceable sterility certificate
- Recommended for mechanical freezers and vapor phase LN2 (-196°)
- Disposable
Specifications
Vial | |
Traceable Sterility | |
2.0 mL | |
Polypropylene | |
Mechanical Freezer | |
500 | |
Yes | |
Sterile | |
Yes | |
Yes | |
Silicone Lid Seal |
Natural | |
Natural | |
Skirted | |
Vapor Phase LN2 | |
12 mm | |
50 | |
Yes, to -196°C | |
Yes | |
Silicone | |
49 mm |