missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific True North™ Cryogenic Vial 2.0 mL
The True North™ Cryogenic Vial's innovative design saves space in your freezer. The vials are non-pyrogenic, non-cytotoxic, and DNase, RNase free.
£287.00 - £328.00
Specifications
Product Type | Vial |
---|---|
Color | Natural |
Certifications/Compliance | Traceable Sterility |
Capacity (Metric) | 2.0 mL |
Bottom Shape | Skirted |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
16320746
|
Heathrow Scientific
HS23202A |
Assorted, Blue |
£328.00
Pack of 500 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15939105
|
Heathrow Scientific
HS23202N |
Natural |
£287.00
Pack of 500 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Puncture/rupture-resistance polypropylene vial
- Silicone lid seal & patented easy-grip faceted lid with ergonomic 1.5 twist to open and close
- Flush cap saves space during storage
- Printed writing area and graduations
- Sterile packed in resealable bags
- Includes traceable sterility certificate
- Recommended for mechanical freezers and vapor phase LN2 (-196°)
- Disposable
Specifications
Vial | |
Traceable Sterility | |
Skirted | |
Vapor Phase LN2 | |
12 mm | |
50 | |
Yes, to -196°C | |
Yes | |
Silicone | |
49 mm |
Natural | |
2.0 mL | |
Polypropylene | |
Mechanical Freezer | |
500 | |
Yes | |
Sterile | |
Yes | |
Yes | |
Silicone Lid Seal |