missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TST™ TST™ Control™ Self Adhesive Emulating Indicator Strip
Place the TST™ Control™ Self Adhesive Emulating Indicator Strip inside trays, packs or pouches when autoclaving so the indicator will confirm that good quality steam has penetrated to the point of placement.
Brand: TST™
Code : 04
Additional Details : Weight : 0.05400kg
Description
- ISO 11140 part 1, class 6 classification
- Paper
- Steam sterilization
Specifications
Autoclavable | |
For sterilization | |
Emulating Indicator Strip | |
When placed inside trays, packs or pouches, a TST Control Emulating Indicator will confirm that good quality steam has penetrated to the point of placement | |
100 Pk. | |
5.3 min. |
ISO 11140 part 1, class 6 | |
Autoclave | |
121°C to 134°C | |
Paper | |
Yes | |
Steam |