missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Tube Adaptor for Grant 360°C Vertical Rotators

For use with Grant PTR-25 or PTR-35 360° Vertical Rotators

Brand:  Grant Instruments™ PRSC-22

Code : 04

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11431078

  • £154.76 / Each
Estimated Shipment: 08-10-2024
to see stock.
Add to basket

Description

Description

Heavy duty tube adaptor for use with Grant PTR-35 360° Vertical Multifunctional Rotator:

  • PRSC-10:
    • 10 x 30mm dia. tubes
    • Capacity: up to 50mL
  • PRSC-22:
    • 22 x 15mm dia. tubes
    • Capacity: up to 15mL

Heavy duty tube adaptor for use with Grant PTR-25 360° Vertical Rotator:

  • PRSC-18 Tube adaptor
    • 18 x 14 or 15mm dia. tubes
Specifications

Specifications

Up to 15 mL
15 mm dia.
Heavy-duty Tube Adapter
22
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers