missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Tube Adaptor for Grant 360°C Vertical Rotators
For use with Grant PTR-25 or PTR-35 360° Vertical Rotators
£127.20 - £196.10
Product Code | Brand | Holds | No. of Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | No. of Positions | Price | Quantity & Availability | ||||
11421078
|
Grant Instruments™
PRSC-10 |
Up to 50 mL | 10 |
£196.10
Each |
In Stock
Log in to see stock. |
||||
11431078
|
Grant Instruments™
PRSC-22 |
Up to 15 mL | 22 |
£154.76
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
15231226
|
Grant Instruments™
PRSC-18 |
Up to 15 mL | 18 |
£127.20
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
Description
Heavy duty tube adaptor for use with Grant PTR-35 360° Vertical Multifunctional Rotator:
- PRSC-10:
- 10 x 30mm dia. tubes
- Capacity: up to 50mL
- PRSC-22:
- 22 x 15mm dia. tubes
- Capacity: up to 15mL
Heavy duty tube adaptor for use with Grant PTR-25 360° Vertical Rotator:
- PRSC-18 Tube adaptor
- 18 x 14 or 15mm dia. tubes
Specifications
Heavy-duty Tube Adapter |