missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Tube Closures
Suitable for different usage of tubes and applications. Gosselin™ Tube Closures are offered in straight, winged, skirted, or screw cap styles and are manufactured from PE plastic.
Brand: Gosselin™ BA100-03
58.40 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- All closures vertically ribbed for easier grip
- Protected with a polyethylene outer bag to prevent particle contamination

Specifications
EC N°1935/2004, ISO 11137 | |
LDPE | |
10 mm Tube |
Ribbed Closure Plug | |
White |
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Tube Closures > Winged Cap; Fits 10mm tube; White
Spot an opportunity for improvement?Share a Content Correction