missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tube Rack

Tube Rack for microtubes.

Brand:  Cole-Parmer™ 79520-97

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10470295

  • £357.61 / Each
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

  • Keep your shaking incubator running properly with these accessories for Cole-Parmer™ SH-200 Series Shakers and SI-200 Series Shaking Incubators.
  • Holds 1.5 mL, 15 mL and 50 mL sample tubes.
  • Tube Racks are held to the orbiting platform by a patent pending Magnalock system, allowing quick coupling and de-coupling without tools.
  • The angle of the tubes can be adjusted up to 30°C.
Specifications

Specifications

230 V, 50 Hz, 300 W
Ambient +5° to 60°C
15 mL
50 Hz
474 mm
522 mm
30 kg
25
230 V
25 x 15 mL Tubes
Tube Rack
18.7 in.
20.6 in.
66.1 lb.
Stuart™ Orbital Shaking Incubator
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificats
Promotions

Promotions