missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Tube Rack
Tube Rack for microtubes.
£322.00 - £380.00
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
10774337
|
Cole-Parmer™
79520-96 |
64 x 1.5 mL Tubes |
£380.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
10470295
|
Cole-Parmer™
79520-97 |
25 x 15 mL Tubes |
£357.61
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
10794337
|
Cole-Parmer™
79520-99 |
16 x 30 mL Tubes |
£322.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
10784337
|
Cole-Parmer™
79520-98 |
12 x 50 mL Tubes |
£322.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
Description
- Keep your shaking incubator running properly with these accessories for Cole-Parmer™ SH-200 Series Shakers and SI-200 Series Shaking Incubators.
- Holds 1.5 mL, 15 mL and 50 mL sample tubes.
- Tube Racks are held to the orbiting platform by a patent pending Magnalock system, allowing quick coupling and de-coupling without tools.
- The angle of the tubes can be adjusted up to 30°C.
Specifications
Tube Rack | |
1 Ea. |