missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Tube Rack
Tube Rack for microtubes.
Brand: Cole-Parmer™ 79520-99
Code : 04
Additional Details : Weight : 0.50000kg
Description
- Keep your shaking incubator running properly with these accessories for Cole-Parmer™ SH-200 Series Shakers and SI-200 Series Shaking Incubators.
- Holds 1.5 mL, 15 mL and 50 mL sample tubes.
- Tube Racks are held to the orbiting platform by a patent pending Magnalock system, allowing quick coupling and de-coupling without tools.
- The angle of the tubes can be adjusted up to 30°C.
Specifications
16 x 30 mL Tubes | |
Tube Rack | |
16 |
30 mL | |
S1500/4 | |
1 Ea. |