missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tube Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Mix and match Thermo Scientific™ shaker accessories to suit individual needs in the laboratory. Adjustable Test Tube racks are compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Brand:  Thermo Scientific™ 236093

Additional Details : Weight : 2.26796kg

 View more versions of this product

Product Code. 17861875

  • £288.26 / Each
In Stock
to see stock.
Add to basket

Description

Description

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory.  Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory.  Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers, MaxQ6000 Shakers. The adjustable rack holder allows for the test tube rack to be securely shaken, even when positioned at an angle.

Specifications

Specifications

24 Tubes
Test Tube Rack
Adjustable rack for 26 to 30 mm tubes
26 to 30 mm
307 x 132 x 109 mm
Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers