Learn More
Thermo Scientific™ Tube Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers
Mix and match Thermo Scientific™ shaker accessories to suit individual needs in the laboratory. Adjustable Test Tube racks are compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.
£265.03 - £329.57
Specifications
Product Type | Test Tube Rack |
---|---|
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers |
Product Code | Brand | Description | Dimensions (L x W x H) | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W x H) | Holds | Price | Quantity & Availability | |||
17801895
|
Thermo Scientific™
236090 |
Adjustable tube rack for 10 to 13 mm tubes | 240 x 118 x 83 mm | 72 Tubes |
£265.03
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
17851875
|
Thermo Scientific™
236091 |
Adjustable rack for 16 to 20 mm | 276 x 118 x 109 mm | 40 Tubes |
£329.57
Each |
In Stock
Log in to see stock. |
|||
17891885
|
Thermo Scientific™
236092 |
Adjustable rack for 21 to 25 mm tubes | 330 x 132 x 109 mm | 40 Tubes |
£307.19
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
17861875
|
Thermo Scientific™
236093 |
Adjustable rack for 26 to 30 mm tubes | 307 x 132 x 109 mm | 24 Tubes |
£288.26
Each |
In Stock
Log in to see stock. |
|||
Description
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers
Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers. The adjustable rack holder allows for the test tube rack to be securely shaken, even when positioned at an angle.
Specifications
Test Tube Rack | |
Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers |