missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Rack Packed Tubes

Compatible with standard microplates and suitable for working with multi-channel pipettors. BRAND™ Rack Packed Tubes are ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.

Brand:  Brand™ 781510

100.98 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.



Code : LB

Additional Details : Weight : 1.35000kg

 View more versions of this product

Product Code. 10131441

  • £116.00 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Polypropylene tubes and rack are autoclavable at 121°C for 20min (except polyethylene caps)
  • Compatible with standard microplates and suitable for working with multi-channel pipettors
  • Size of tubes: outer diameter 8.8mm, height 45mm Ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.
Specifications

Specifications

8.8 mm
Yes
Polypropylene
45mm
12 strips/8 tubes x 10 units
Non-sterile
Polyethylene
1.2 mL
Ideal for biological tests, such as PCR, cell uptake studies, RIA and EIA.
960Pack
121°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers