missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Rack Packed Tubes
Compatible with standard microplates and suitable for working with multi-channel pipettors. BRAND™ Rack Packed Tubes are ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.
£71.75 - £116.00
Specifications
Diameter (Metric) | 8.8 mm |
---|---|
Closure Material | Polyethylene |
Autoclavable | Yes |
Capacity (Metric) | 1.2 mL |
Material | Polypropylene |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
10039960
|
Brand™
781525 |
8 strip tubes, 120/Pk. |
£79.10
Pack of 120 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10131441
|
Brand™
781510 |
12 strips/8 tubes x 10 units |
£116.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
10121441
|
Brand™
781500 |
96 individual tubes x 10 units |
£116.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
10395181
|
Brand™
781520 |
960/Pack |
£71.75
Pack of 960 |
In Stock
Log in to see stock. |
|||||
Description
- Polypropylene tubes and rack are autoclavable at 121°C for 20min (except polyethylene caps)
- Compatible with standard microplates and suitable for working with multi-channel pipettors
- Size of tubes: outer diameter 8.8mm, height 45mm Ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.
Specifications
8.8 mm | |
Yes | |
Polypropylene | |
45mm | |
Non-sterile |
Polyethylene | |
1.2 mL | |
Ideal for biological tests, such as PCR, cell uptake studies, RIA and EIA. | |
121°C |