missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tuff-Tip™ Combination pH Electrode

This combination pH electrode is ideal for measuring heavily loaded samples with high pollution degree.

Brand:  Fisherbrand™ 5733534-003B

 View more versions of this product

Product Code. 11755638

  • £102.00 / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Unbreakable epoxy gelled pH electrode with protected Tuff Tip™ shockproof bulb
  • Ceramic annular junction insensitive to pollution
  • The double-junction electrodes are recommended for loaded solutions
  • Reduced maintenance and short response time
  • Supplied with 1 m cable DIN or BNC
 
Specifications

Specifications

BNC
12 mm
For heavily loaded samples with high Pollution degree
120 mm
0 to 13
Single Junction
pH Combination Electrode
1m Cable, BNC Connector
Epoxy body
-5°C to +100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers