missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tuff-Tip™ Combination pH Electrode
This combination pH electrode is ideal for measuring heavily loaded samples with high pollution degree.
£94.87 - £219.00
Specifications
Connector Types | BNC |
---|---|
Diameter (Metric) | 12 mm |
Type | pH Combination Electrode |
For Use With (Application) | For heavily loaded samples with high Pollution degree |
Includes | 1m Cable, BNC Connector |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11775638
|
Fisherbrand™
|
Double Junction |
£219.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11755638
|
Fisherbrand™
|
Single Junction |
£94.87
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
Description
- Unbreakable epoxy gelled pH electrode with protected Tuff Tip™ shockproof bulb
- Ceramic annular junction insensitive to pollution
- The double-junction electrodes are recommended for loaded solutions
- Reduced maintenance and short response time
- Supplied with 1 m cable DIN or BNC
Specifications
BNC | |
pH Combination Electrode | |
1m Cable, BNC Connector | |
Epoxy body | |
-5°C to +100°C |
12 mm | |
For heavily loaded samples with high Pollution degree | |
120 mm | |
0 to 13 |