missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tuff-Tip™ Combination pH Electrode
This combination pH electrode is ideal for measuring heavily loaded samples with high pollution degree.
Brand: Fisherbrand™ 5733734-003B
Description
- Unbreakable epoxy gel electrode with shockproof Tuff Tip™ protected bulb
- Ceramic annular insulation insensitive to pollution
- The double-junction electrodes are recommended for loaded solutions
- Reduced maintenance and short response time
- Supplied with 1 m cable DIN or BNC
Specifications
BNC | |
12 mm | |
For heavily loaded samples with high Pollution degree | |
120 mm | |
0 to 13 | |
Almost all pH meters |
Double Junction | |
pH Combination Electrode | |
1m Cable, BNC Connector | |
Epoxy body | |
-5°C to +100°C | |
Almost all pH meters |