missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tungsten gauze, 20 mesh woven from 0.127mm (0.005in) dia wire, Thermo Scientific Chemicals
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Description
Filtration, electrodes
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 150 x 150 mm |
Mesh Size | 20 Mesh |
Form | Wire Cloth |
Chemical Name or Material | Tungsten |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
N07L064 | Certificate of Analysis | 10/02/2025 | 040922.HB,040922.GT,040922.FL |
Z18K027 | Certificate of Analysis | 21/01/2025 | 040922.HB,040922.GT,040922.FL |
M06I008 | Certificate of Analysis | 12/04/2022 | 040922.HB,040922.GT,040922.FL |
A21M49 | Certificate of Analysis | 28/12/2021 | 040922.HB,040922.GT,040922.FL |
H07U032 | Certificate of Analysis | 08/12/2021 | 040922.HB,040922.GT,040922.FL |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tungsten gauze, 20 mesh woven from 0.127mm (0.005in) dia wire, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction