missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Turbo PTFE Stir Bar Retriever with Rare Earth Core
Fisherbrand™ Turbo PTFE Stir Bar Retriever with Rare Earth Core are used to retrieve stir bars from mixing containers. The PTFE stir bar retriever is chemically resistant, inert, and leak-free. Uses Samarium-Cobalt magnets at its core.
£50.90 - £52.15
Specifications
Color | White |
---|---|
Description | Turbo PTFE Stir Bar Retriever with Rare Earth Core for Giant Stir Bars |
Diameter (Metric) | 18 mm |
Material | PTFE with Rare Earth Magnet Core |
Quantity | 1 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16235871
|
Fisherbrand™
004.2350.RE |
350 mm |
£52.15
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
16245871
|
Fisherbrand™
004.2450.RE |
450 mm |
£50.90
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
Description
- Inert and leak-free
- Molded in pure, FDA-approved PTFE
- Alnico V magnets
- Autoclavable
- For girant stirrer bars
Specifications
White | |
18 mm | |
1 |
Turbo PTFE Stir Bar Retriever with Rare Earth Core for Giant Stir Bars | |
PTFE with Rare Earth Magnet Core | |
For the removal of Giant Stir Bars from vessels of all kinds |