missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Twin Reading Thermometer with Calibration Certificate
Twin reading thermometer with max min recording facility. Complete with calibration certificate.
Brand: Brannan™ 22/420/3 + 49/503/0
Additional Details : Weight : 0.06200kg
Description
- High accuracy thermometer supplied with calibration certificate
- Max min recording facility
- High and low temperature alarm setting
- Temp range -20 to +50°C and °F for internal
- Temp range -50 to 70°C and °F for external
- 2 m cable to external sensor
- Ideally suited to read temperature in a fridge or freezer or indoor and outdoor temp
- Magnetic fixture on back of thermometer
Specifications
-40°C, 0°C, 60°C | |
2 m cable to external sensor | |
Plastic | |
50°C (Internal), 70°C (External) | |
-20°C (Internal), -50°C (External) | |
-20°C to 50°C (Internal ), -50°C to +70°C (External) | |
Fridge or Freezer | |
± 1.0°C between 0 & +50°C, ± 2.0°C between -20 & -1°C or +51 and +70°C, ± 4.0°C between -50 and -21°C | |
6.3 cm | |
6.3 cm |
ISO 17025 UKAS | |
6.3 cm | |
122°F (Internal), 158°C (External) | |
-4°F (Internal), -58°F (External) | |
-4°F to 122°F (Internal), -58°F to +158°F (External) | |
3-point UKAS | |
1 x AAA | |
0.1°C | |
LCD |