missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Twin Reading Thermometer with Calibration Certificate
Twin reading thermometer with max min recording facility. Complete with calibration certificate.
£129.00 - £169.00
Specifications
Includes | 2 m cable to external sensor |
---|---|
Length (Metric) | 6.3 cm |
Material | Plastic |
Max. Temperature (English) | 122°F (Internal), 158°C (External) |
Max. Temperature (Metric) | 50°C (Internal), 70°C (External) |
Product Code | Brand | Calibrated | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Calibrated | Price | Quantity & Availability | |||||
17893008
|
Brannan™
22/420/3 + 49/503/0 |
3-point UKAS |
£169.00
Each |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17853058
|
Brannan™
22/420/3 + 49/101/0 |
3 Point Traceable |
£129.00
Each |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High accuracy thermometer supplied with calibration certificate
- Max min recording facility
- High and low temperature alarm setting
- Temp range -20 to +50°C and °F for internal
- Temp range -50 to 70°C and °F for external
- 2 m cable to external sensor
- Ideally suited to read temperature in a fridge or freezer or indoor and outdoor temp
- Magnetic fixture on back of thermometer
Specifications
2 m cable to external sensor | |
Plastic | |
50°C (Internal), 70°C (External) | |
-20°C (Internal), -50°C (External) | |
-20°C to 50°C (Internal ), -50°C to +70°C (External) | |
1 x AAA | |
0.1°C | |
LCD |
6.3 cm | |
122°F (Internal), 158°C (External) | |
-4°F (Internal), -58°F (External) | |
-4°F to 122°F (Internal), -58°F to +158°F (External) | |
Fridge or Freezer | |
± 1.0°C between 0 & +50°C, ± 2.0°C between -20 & -1°C or +51 and +70°C, ± 4.0°C between -50 and -21°C | |
6.3 cm | |
6.3 cm |