missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS TWIRL’EM Clear Safety Tabs
Clear Safety Tabs can accommodate solid, semi-solid and liquid samples.
Brand: LABPLAS EPL-4575
Additional Details : Weight : 0.10000kg
Description
- Can accommodate solid, semi-solid and liquid samples.
- Wide bag opening to facilitate insertion of sample.
- Available in several sizes to meet all your needs.
- Guaranteed sterility.
- RNase, DNase and pyrogen free
Specifications
Sample Bag | |
12 oz. | |
2 Round Wires | |
Single-use | |
Sterile | |
2.5 mil | |
19.05 cm | |
11.43 cm |
Not Autoclavable | |
355 mL | |
Clear | |
LDPE, LLDPE | |
63.5 μm | |
4.5 x 7.5 in. | |
4.5 in. |