missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Two-Prong Swivel Clamp, single adjustment, medium, nickel-plated zinc

Designed to securely hold a large variety of glassware and apparatus. Cole-Parmer™ Two-Pronged Swivel Clamps, are ideal for cylindrical-shaped labware.

Brand:  Cole-Parmer™ 08047-02

Product Code. 11779889

  • £48.35 / Each
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Swivel action allows a full 360° adjustment
  • Available in stainless steel or nickel plated zinc
  • Supplied with non-slip vinyl sleeves and integral connector
  • Includes fiberglass covers temperatures above 100°C
  • Available in small, medium and large sizes
Specifications

Specifications

2-Prong Swivel Clamp
Ideal for cylindrical-shaped labware
16.3 cm
0 to 76 mm
2-Prong
Nickel-plated Zinc
6.06 in.
Medium
0 to 3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Two-Prong Swivel Clamp, single adjustment, medium, nickel-plated zinc > Clamp, swivel; Cole-Parmer; 2-Prong; medium; nickel-plated zinc

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.