missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Two-Stage Rotary Vane Pump FRVP Series
Rugged, must-have pumps for deep vacuum operation give high reliability and low maintenance operation in a wide range of lab and industrial applications
Brand: Fisherbrand™
Additional Details : Weight : 24.30000kg
Description
- Designed for longevity and reliability
- Constructed from high grade materials and corrosion-resistant coating on internal surfaces
- Built for cleaner working environment
- Reduced oil mist emissions
- Cool running temperatures
- Internal pre-filters and oil mist filters included (except FRVP28)
- Quick and simple serviceability with mistake-proof poka-yoke servicing design
- Use premium oil for quick and simple oil changes with extended oil-change intervals
- Oil levels easily monitored through large viewing port
Specifications
Connection flanges DN 16 KF, Motor protection level IP 54, Accessories: 2 L premium oil, Exhaust oil mist filter, 8 mm hose nozzle adapter, Centering and clamping rings | |
230 V, 50/60 Hz | |
FRVP5 | |
370 W | |
85 L/min. (at 50 Hz) | |
Two-stage Rotary Vane Vacuum Pump | |
Chemistry: Schlenk lines, glove boxes, Life sciences: freeze dryers, vacuum concentrators, vacuum ovens (<0.1 mbar), Industrial: vacuum furnaces, isolation vacuums, Analytical: as replacement backing pumps for mass spectrometers, General R&D: for evacuation of vacuum systems and chambers down to fine vacuum levels (10-3mbar) | |
230 V |
1450 rpm | |
463 x 157 x 230 mm (without handle and accessories) | |
< 50dB(A) | |
22 kg | |
Deep vacuum operation | |
1150 mL | |
Without gas ballast partial: 5 x 10-4mbar, Without gas ballast total: 2 x 10-3mbar, With gas ballast total: 7 x 10-2mbar |