missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Two-Stage Rotary Vane Pump FRVP Series
Rugged, must-have pumps for deep vacuum operation give high reliability and low maintenance operation in a wide range of lab and industrial applications
£2188.90 - £5485.50
Specifications
Electrical Requirements | 230 V, 50/60 Hz |
---|---|
Noise Level | < 50dB(A) |
For Use With | Deep vacuum operation |
Pump Type | Two-stage Rotary Vane Vacuum Pump |
Applications | Chemistry: Schlenk lines, glove boxes, Life sciences: freeze dryers, vacuum concentrators, vacuum ovens (<0.1 mbar), Industrial: vacuum furnaces, isolation vacuums, Analytical: as replacement backing pumps for mass spectrometers, General R&D: for evacuation of vacuum systems and chambers down to fine vacuum levels (10-3mbar) |
Product Code | Brand | Flow Rate | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Model | Price | Quantity & Availability | ||||
16224611
|
Fisherbrand™
|
38 L/min. (at 50 Hz) | FRVP2 |
£2188.90
Each |
In Stock
Log in to see stock. |
||||
16234611
|
Fisherbrand™
|
85 L/min. (at 50 Hz) | FRVP5 |
£2819.60
Each |
In Stock
Log in to see stock. |
||||
16244611
|
Fisherbrand™
|
122 L/min. (at 50 Hz) | FRVP8 |
£3445.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16254611
|
Fisherbrand™
|
280 L/min. (at 50 Hz) | FRVP16 |
£4054.50
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
16264611
|
Fisherbrand™
|
483 L/min. (at 50 Hz) | FRVP28 |
£5485.50
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
- Designed for longevity and reliability
- Constructed from high grade materials and corrosion-resistant coating on internal surfaces
- Built for cleaner working environment
- Reduced oil mist emissions
- Cool running temperatures
- Internal pre-filters and oil mist filters included (except FRVP28)
- Quick and simple serviceability with mistake-proof poka-yoke servicing design
- Use premium oil for quick and simple oil changes with extended oil-change intervals
- Oil levels easily monitored through large viewing port
Specifications
230 V, 50/60 Hz | |
Deep vacuum operation | |
Chemistry: Schlenk lines, glove boxes, Life sciences: freeze dryers, vacuum concentrators, vacuum ovens (<0.1 mbar), Industrial: vacuum furnaces, isolation vacuums, Analytical: as replacement backing pumps for mass spectrometers, General R&D: for evacuation of vacuum systems and chambers down to fine vacuum levels (10-3mbar) |
< 50dB(A) | |
Two-stage Rotary Vane Vacuum Pump | |
230 V |