missing translation for 'onlineSavingsMsg'
Learn More
DuPont™ Tychem™ NT420 Product Code.: 16300466

DuPont™ Tychem™ NT420

Product Code. 16300466 Shop All DuPont Products
X-Large, 9.5
Click to view available options
Size:
Large, 8.5
Medium, 7.5
Small, 6.5, 6/7
X-Large, 9.5
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 16300466

Brand: DuPont™ D15536292

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Very resistant disposable glove, barrier to most oil grease and hydrocarbons. Perfect for jobs requiring chemical protection. Recommended for food contact, laboratory and small parts handling.

  • 0.2 mm disposable gloves for jobs requiring chemical protection, while keeping tactile discrimination
  • 'Second-Skin' feel and low-modulus formulation reduces hand fatigue
  • CE CAT III - EN ISO 374-1:2016/TYPE B, JKOPT
  • EN ISO 374-5:2016
  • Latex-free and powder free
  • Food contact compatible
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE CAT III
Description Tychem™ NT420 gloves offer a powder-free option that is perfect for jobs requiring the utmost in barrier protection while retaining tactile discrimination
Color Blue
Exterior Finish Smooth
Latex Free Yes
Material Nitrile
Size X-Large, 9.5
Style Ambidextrous
Thickness (English) 8 mil
Thickness (Metric) 0.2 mm
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKOPT
EN ISO 374 - 5 Yes
Glove Cuff Style Plain
Lining Unlined
Model NT420
Quantity 50 gloves per dispenser/20 dispensers per box: 1,000 total gloves
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less

  1. Store away from light and humidity
  2. Rinse gloves in running water before removing, using a neutral detergent if necessary
  3. Potential allergens: thiazole
  4. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
  5. For Professional Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DuPont™ Tychem™ NT420 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.