missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT470
Designed to last and reduce fatigue. Ideal for working safely in damp or greasy environments. Unlined, with an ergonomic design to maximize comfort.
£5.21 - £18.97
Specifications
Certifications/Compliance (Europe) | CE Cat III |
---|---|
Color | Green |
Exterior Finish | Rough |
Latex Free | No |
Material | Nitrile |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
16310476
|
DuPont™
D15536303 |
X-Small, 6 | N/A | N/A | N/A | |||||
16320476
|
DuPont™
D15536304 |
Small, 7 |
£5.21
12 pairs |
In Stock
Log in to see stock. |
||||||
16330476
|
DuPont™
D15536305 |
Medium, 8 |
£18.97
12 pairs |
In Stock
Log in to see stock. |
||||||
16340476
|
DuPont™
D15536306 |
Large, 9 |
£18.97
12 pairs |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
16350476
|
DuPont™
D15536307 |
X-Large, 10 | N/A | N/A | N/A | |||||
16360476
|
DuPont™
D15536308 |
2X-Large, 11 | N/A | N/A | N/A | |||||
Description
- Unlined light polyvalent nitrile glove which provides chemical resistance
- Lightweight,'Second-Skin' feel and low-modulus formulation reduces hand fatigue
- CE CAT III - EN ISO 374-1:2016/TYPE A, JKLOPT
- EN388: 2016 2001X - EN ISO 374-5:2016
- Chlorinated Does not contain silicones
- Food contact compatible
Specifications
CE Cat III | |
Rough | |
Nitrile | |
15 mil | |
EN388: 2016 2001X | |
Type A | |
Yes | |
Unlined | |
12 pairs per bag/12 bags per box: 144 total pairs | |
13 in. |
Green | |
No | |
Gauntlet / Anatomical shape | |
0.38 mm | |
No | |
JKLOPT | |
Plain | |
NT470 | |
Solvents, oils, animal fats and other chemicals | |
330 mm |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Potential allergens: carbamate
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tychem™ NT470