missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT480
Designed to last and reduce fatigue. Ideal for working safely in damp or greasy environments. Flock-lined with an ergonomic design for enhanced comfort.
£4.65 - £18.97
Specifications
Certifications/Compliance (Europe) | CE Cat III |
---|---|
Color | Green |
Exterior Finish | Rough |
Latex Free | No |
Material | Nitrile |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
16370476
|
DuPont™
D15536309 |
X-Small, 6 | N/A | N/A | N/A | |||||
16380476
|
DuPont™
D15536310 |
Small, 7 |
£4.65
12 pairs |
In Stock
Log in to see stock. |
||||||
16390476
|
DuPont™
D15536311 |
Medium, 8 |
£18.97
12 pairs |
In Stock
Log in to see stock. |
||||||
16300486
|
DuPont™
D15536312 |
Large, 9 |
£18.97
12 pairs |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
16310486
|
DuPont™
D15536313 |
X-Large, 10 | N/A | N/A | N/A | |||||
16320486
|
DuPont™
D15536314 |
2X-Large, 11 | N/A | N/A | N/A | |||||
Description
- Flock-lined, 15 mil glove designed with a bisque finish grip
- A flexible glove that absorbs perspiration and protects the hand from oils, hydrocarbons, grease and abrasion
- CE CAT III - EN ISO 374-1:2016/TYPE A, JKLOPT
- EN388: 2016 2001X - EN ISO 374-5:2016
- Chlorinated Does not contain silicones
- Food contact compatible
Specifications
CE Cat III | |
Rough | |
Nitrile | |
15 mil | |
EN388: 2016 2001X | |
Type A | |
Yes | |
Cotton Flock | |
NT480 | |
13 in. |
Green | |
No | |
Gauntlet / Anatomical shape | |
0.38 mm | |
No | |
JKLOPT | |
Plain | |
Lined | |
12 pairs per bag/12 bags per box: 144 total pairs | |
330 mm |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Potential allergens: carbamate
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tychem™ NT480