missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ A-60-G
A-60-G Chemical Dispensing Tubing is engineered to outperform neoprene, EPDM, and other general-purpose tubing used in peristaltic pumps.
Brand: Saint Gobain Life Sciences™ AFL00026
This item is not returnable.
View return policy
Description
- High-performance tubing is resistant to acids and alkali
- Can withstand extreme temperatures from -75°F to +275°F without cracking or deteriorating
- Heat sealable and can be joined without fittings for easy installation
- Unlike typical rubber vacuum tubing, resists cracking and aging after years of exposure
- Available in standard vacuum sizes that will withstand a full vacuum (29.9 mm Hg) at 73°F
- Very resistant to weathering and abrasion
- Outstanding flexural fatigue resistance
- Low gas permeability versus rubber tubing
- Ozone (300 pphm) and UV light resistant
- Applications include: soap and disinfectant dispensing, cleaning chemical transfer, caustic chemical dispensing, plating and etching chemicals, glass and window wash systems, vacuum pumps
Specifications
Tubing | |
0.315 in. | |
Thermoplastic | |
20.6 mm | |
15 m | |
6.4 mm | |
120 lbf/in. | |
61 (Shore A) | |
28 psi | |
275°F |
Not Autoclavable | |
8 mm | |
0.811 in. | |
49.2 in. | |
0.252 in. | |
Chemical Dispensing Tubing | |
Black | |
0.5 in. bend radius | |
29.9 in. Hg (at 73°F) | |
135°C |