missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ A-60-G
A-60-G Chemical Dispensing Tubing is engineered to outperform neoprene, EPDM, and other general-purpose tubing used in peristaltic pumps.
£140.00 - £641.00
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Not Autoclavable |
Material | Thermoplastic |
Overall Length (English) | 49.2 in. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Vacuum Level | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Vacuum Level | Price | Quantity & Availability | ||
17933501
|
Saint Gobain Life Sciences™
AFL00032 |
14.3 mm | 6 psi | 1.6 mm | 5 in. Hg (at 73°F) |
£189.00
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17923561
|
Saint Gobain Life Sciences™
AFL00036 |
15.9 mm | 6 psi | 1.6 mm | 15 in. Hg (at 73°F) |
£140.00
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17933561
|
Saint Gobain Life Sciences™
AFL00037 |
17.5 mm | 8 psi | 2.4 mm | 20 in. Hg (at 73°F) |
£208.00
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17913471
|
Saint Gobain Life Sciences™
AFL00026 |
20.6 mm | 28 psi | 6.4 mm | 29.9 in. Hg (at 73°F) |
£445.00
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17993581
|
Saint Gobain Life Sciences™
AFL00045 |
20.7 mm | 7 psi | 2.4 mm | 10 in. Hg (at 73°F) |
£305.00
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17973471
|
Saint Gobain Life Sciences™
AFL00053 |
25.4 mm | 7 psi | 3.2 mm | 13.9 in. Hg (at 73°F) |
£417.00
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17933471
|
Saint Gobain Life Sciences™
AFL00062 |
31.8 mm | 6 psi | 3.2 mm | 5 in. Hg (at 73°F) |
£641.00
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- High-performance tubing is resistant to acids and alkali
- Can withstand extreme temperatures from -75°F to +275°F without cracking or deteriorating
- Heat sealable and can be joined without fittings for easy installation
- Unlike typical rubber vacuum tubing, resists cracking and aging after years of exposure
- Available in standard vacuum sizes that will withstand a full vacuum (29.9 mm Hg) at 73°F
- Very resistant to weathering and abrasion
- Outstanding flexural fatigue resistance
- Low gas permeability versus rubber tubing
- Ozone (300 pphm) and UV light resistant
- Applications include: soap and disinfectant dispensing, cleaning chemical transfer, caustic chemical dispensing, plating and etching chemicals, glass and window wash systems, vacuum pumps
Specifications
Tubing | |
Thermoplastic | |
15 m | |
120 lbf/in. | |
61 (Shore A) | |
135°C |
Not Autoclavable | |
49.2 in. | |
Chemical Dispensing Tubing | |
Black | |
275°F |