missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ A-60-G

A-60-G Chemical Dispensing Tubing is engineered to outperform neoprene, EPDM, and other general-purpose tubing used in peristaltic pumps.

Brand:  Saint Gobain Life Sciences™ AFL00053

 View more versions of this product

Product Code. 17973471

  • £417.00 / 15m

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High-performance tubing is resistant to acids and alkali
  • Can withstand extreme temperatures from -75°F to +275°F without cracking or deteriorating
  • Heat sealable and can be joined without fittings for easy installation
  • Unlike typical rubber vacuum tubing, resists cracking and aging after years of exposure
  • Available in standard vacuum sizes that will withstand a full vacuum (29.9 mm Hg) at 73°F
  • Very resistant to weathering and abrasion
  • Outstanding flexural fatigue resistance
  • Low gas permeability versus rubber tubing
  • Ozone (300 pphm) and UV light resistant
  • Applications include: soap and disinfectant dispensing, cleaning chemical transfer, caustic chemical dispensing, plating and etching chemicals, glass and window wash systems, vacuum pumps
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tubing
0.748 in.
Thermoplastic
25.4 mm
15 m
3.2 mm
120 lbf/in.
61 (Shore A)
7 psi
275°F
Not Autoclavable
19 mm
1 in.
49.2 in.
0.126 in.
Chemical Dispensing Tubing
Black
3.5 in. bend radius
13.9 in. Hg (at 73°F)
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers