missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ R-3603 Lab Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ R-3603 Lab Tubing handles virtually all inorganic chemicals found in the lab.
Brand: Masterflex™ 06407-72
This item is not returnable.
View return policy
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
FDA Compliant, USP Class VI, NSF 51 | |
0.06 in. | |
Plastic | |
4.8 mm | |
15 m | |
1.6 mm | |
74°C | |
Sterile | |
56 (Shore A, 15 sec) | |
69 psi | |
74°C |
Autoclavable | |
1.6 mm | |
0.19 in. | |
49.2 ft. | |
0.06 in. | |
General laboratory, food and beverage, biopharmaceutical, analytical instruments | |
1 Ea. | |
Transparent | |
Flexible | |
4.8 bar (at 21°C) | |
Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction