missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ R-3603 Lab Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ R-3603 Lab Tubing handles virtually all inorganic chemicals found in the lab.
£117.00 - £535.00
Specifications
Certifications/Compliance | FDA Compliant, USP Class VI, NSF 51 |
---|---|
Material | Plastic |
Overall Length (English) | 49.2 ft. |
Overall Length (Metric) | 15 m |
For Use With (Application) | General laboratory, food and beverage, biopharmaceutical, analytical instruments |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
15119222
|
Masterflex™
06407-72 |
1.6 mm | 4.8 mm |
£259.00
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
15176494
|
Masterflex™
06407-70 |
0.8 mm | 2.4 mm |
£117.00
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
13553610
|
Masterflex™
06407-78 |
4.8 mm | 8 mm |
£535.00
15m |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
10160551
|
Masterflex™
ACF00005-C |
2.4 mm | 5.6 mm |
£132.00
15m |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
FDA Compliant, USP Class VI, NSF 51 | |
49.2 ft. | |
General laboratory, food and beverage, biopharmaceutical, analytical instruments | |
1 Ea. | |
Transparent | |
Flexible | |
Tubing |
Plastic | |
15 m | |
74°C | |
Sterile | |
56 (Shore A, 15 sec) | |
74°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Tygon™ R-3603 Lab Tubing