Learn More
Saint Gobain Life Sciences™ Tygon S3™ B-44-5X IB Food and Beverage Dispensing Tubing
B-44-5X IB Food and Beverage Dispensing Tubing is clear and flexible with a non-porous bore to inhibit particle entrapment and resultant bacterial growth.
Brand: Saint Gobain Life Sciences™ AMH00070
Description
- Offers high resistance to harsh alkaline cleaners and is unaffected by commonly used sanitizers
- Designed specifically for food and beverage dispensing applications
- Added reinforcement withstands up to four times the pressure of non-reinforced tubing
- All layers of Tygon S3™ B-44-5X IB tubing are compliant with FDA food contact regulations
- Non-wetting properties facilitate complete drainage and increase the overall effectiveness of cleaning, making it ideal in food, beverage, dairy, and other bacterial-sensitive applications
- Virtually taste- and odor-free
- Lightweight and easy to handle
- Readily bends around corners and obstructions, requiring minimal couplings and fittings
- Flexibility can save up to 30% the footage and much of the labor required to install rigid stainless steel, glass tubing or piping
- Improved flexibility at sub-zero temperatures
- Smooth, non-porous bore resists particle entrapment
- Clear wall enables visualization of fluid flow
- Connects easily to ReSeal™ Sanitary Fittings
- Applications include: water lines for beverage dispensing equipment, ice cream dispensing equipment, frozen beverages dispensing machines (smoothies, shakes, slushies)

Specifications
Not Autoclavable | |
31.8 mm | |
1.63 in. | |
49.2 in. | |
0.187 in. | |
Food and Beverage Dispensing | |
Clear | |
10 in. Hg (at 73°F) |
1.252 in. | |
Thermoplastic | |
41.4 mm | |
15 m | |
4.76 mm | |
205 lbf/in. | |
85 psi | |
Tubing |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.