missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Tubing

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Brand:  Saint Gobain Life Sciences ACF00040

Code : 02

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12355909

  • £1060.00 / Each
Estimated Shipment: 12-12-2024
to see stock.
Add to basket

Description

Description

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature

Compliance

FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU.

Specifications

Specifications

Tubing
12.7 mm
1.125 in.
50 ft.
5/16 in.
Clear
36 psi (at 73°F)
0.5 in.
Tygon S3 E-3603
28.58 mm
15 m
7.9 mm
22 mm bend radius
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers