Learn More
Saint Gobain Life Sciences Tygon™ E-3603 Tubing
Tygon™ E-3603 Tubing for laboratory and vacuum applications.
£590.00 - £1060.00
Specifications
Product Type | Tubing |
---|---|
Material | Tygon S3 E-3603 |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15 m |
Color | Clear |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Thickness (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Thickness (English) | Price | Quantity & Availability | ||
12355909
|
Saint Gobain Life Sciences
ACF00040 |
0.5 in. | 1.125 in. | 36 psi (at 73°F) | 5/16 in. |
£1060.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||
10130121
|
Saint Gobain Life Sciences
ACF00020 |
1/4 in. | 0.625 in. | 53 psi (at 73°F) | 3/16 in. |
£590.00
15m |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
Description
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Compliance
FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU.
Specifications
Tubing | |
50 ft. | |
Clear |
Tygon S3 E-3603 | |
15 m |