missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Type II AccuFlow™ Steel Safety Can
High grade coated steel guarantees 100% leakproof construction
Brand: Justrite™ 7210120Z
Code : 03
Additional Details : Weight : 2.50000kg
Description
Safety can for flammables and fuel, Type I, yellow, holds 9.5 liters- Single spout for pouring and filling, self-close lid
- Sealed lid with automatic positive-pressure relief guards against rupture or explosion
- High grade coated steel guarantees 100% leakproof construction
- Tough, powder-coat finish resists chemicals
- Stainless steel flame arrester dissipates heat to stop flashback ignition
- Large label provides writing to identify contents
- CARB, OSHA and NFPA compliant; FM, TUV, UL, ULC approved
- 10 year warranty
Specifications
Safety Can | |
3.79 L | |
For Use with Flammables Liquids | |
10 Years | |
267 mm | |
241 mm |
FM, TUV, UL, ULC, CARB, NFPA, OSHA Certified | |
Red | |
Steel | |
229 mm | |
16 mm |