missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Type II AccuFlow™ Steel Safety Can
High grade coated steel guarantees 100% leakproof construction
£55.69 - £138.00
Specifications
Product Type | Safety Can |
---|---|
Certifications/Compliance | FM, TUV, UL, ULC, CARB, NFPA, OSHA Certified |
Material | Steel |
Warranty | 10 Years |
Product Code | Brand | Capacity (Metric) | Color | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Diameter (Metric) Outer | Price | Quantity & Availability | |||
12921385
|
Justrite™
7210120Z |
3.79 L | Red | 241 mm |
£138.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
12683135
|
Justrite™
7125100Z |
9.46 L | Red | 298 mm |
£72.65
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
12673135
|
Justrite™
7120100Z |
7.57 L | Red | 298 mm |
£66.55
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
11993549
|
Justrite™
7125200Z |
9.46 L | Yellow | 298 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12931385
|
Justrite™
7220120Z |
7.57 L | Red | 241 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12951385
|
Justrite™
7250130Z |
18.93 L | Red | 298 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Safety can for flammables and fuel, Type I, yellow, holds 9.5 liters- Single spout for pouring and filling, self-close lid
- Sealed lid with automatic positive-pressure relief guards against rupture or explosion
- High grade coated steel guarantees 100% leakproof construction
- Tough, powder-coat finish resists chemicals
- Stainless steel flame arrester dissipates heat to stop flashback ignition
- Large label provides writing to identify contents
- CARB, OSHA and NFPA compliant; FM, TUV, UL, ULC approved
- 10 year warranty
Specifications
Safety Can | |
FM, TUV, UL, ULC, CARB, NFPA, OSHA Certified | |
Steel | |
10 Years |