missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Type-K Digital Thermometer Probes

For use with all Fisherbrand Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.04860kg

 View more versions of this product

Product Code. 11759775

  • £95.75 / Each
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

Fisher Scientific Type-K Digital Thermometer Probes are for use with all Fisher Scientific Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

Type-K Triple-Purpose Probe

  • For temperature measurements from -50° to +700°C (-45 to +1300°F)
  • Ideal for lab, plant, and field use—wherever liquids, air/gas and semisolids are routinely monitored
  • Heavy-duty, stainless-steel probe with handle has a diameter of 0.12 in. (3mm) and length of 9.75 in. (248mm)
  • With 40 in.L (102 cm) cable

 

Specifications

Specifications

0.12 in.
Monitoring Lab, plant and field use, liquids, air/gas and semi solid
190.5 mm
Stainless Steel
7.5 in.
700°C
-50°C
-50°C to +700°C
Digital Thermometer
3 mm
40 in.
102 cm
Triple-Purpose Probe
1300°F
-45°F
-45°F to +1300°F
Calibrated; comes with a Traceable certificate.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For improved performance, probes should be calibrated as a system with the meter.