missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Type-K Digital Thermometer Probes
For use with all Fisherbrand Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.
£56.61 - £137.00
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Digital Thermometer |
Product Code | Brand | Length (English) Cable | Length (Metric) Cable | Temperature Range (Metric) | Probe Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Cable | Length (Metric) Cable | Temperature Range (Metric) | Probe Type | Price | Quantity & Availability | ||
11769775
|
Fisherbrand™
|
4 ft. | 1219 mm | -40°C to +250°C | Type K Beaded |
£56.61
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||
11759775
|
Fisherbrand™
|
40 in. | 102 cm | -50°C to +700°C | Triple-Purpose Probe |
£95.75
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||
11749775
|
Fisherbrand™
|
40 in. | 1016 mm | -50°C to +700°C | Surface Probe |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Fisher Scientific Type-K Digital Thermometer Probes are for use with all Fisher Scientific Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.
Type-K Beaded Probe
- Fast-response Type-K thermocouple beaded 0.06 in. diameter (1.6mm) probe for use with all Type-K thermometers in liquids, semisolids, and air and other gases
- PTFE-resin coated 4 ft. (1.2m) cable
- Probe's temperature range is -40° to +250°C continuous and up to 300°C short term
- For temperature measurements from -50° to +700°C (-45 to +1300°F)
- Ideal for lab, plant, and field use—wherever liquids, air/gas and semisolids are routinely monitored
- Heavy-duty, stainless-steel probe with handle has a diameter of 0.12 in. (3mm) and length of 9.75 in. (248mm)
- With 40 in.L (102 cm) cable
Surface Probe
- Stainless-steel Type-K thermocouple (NiCr/NiAl)
- Spring loaded
- Fast response with time constant of one second
- Universal keyed connector and non-heat-conductive handle
- Probe length (including handle) x diameter: 9 x 0.12 in. (140mm x 3mm)
- Cable length: 36 in. (91 cm); Temperature range is -73° to +760°C (-163.4° to +1400°F)
Specifications
Stainless Steel | |
Digital Thermometer |
For improved performance, probes should be calibrated as a system with the meter.