Learn More
Macherey-Nagel™ Crimp Neck Vials, N11, Clear
Store material for use in chromatography. Macherey-Nagel Crimp Neck Vials, N11, Clear are hydrolytic glass vials with 11mm crimp neck closures. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis. Packaged in 100 vials per polypropylene box.
Brand: Macherey-Nagel™ 702885
Additional Details : Weight : 0.26100kg
Description
All vials are made from 1st hydrolytic class glass. Opto-electronical supervision is provided at the glass processing machines. Additional in-process controls and a final QC inspection are also implemented to grant reliable product quality.
- Designed to fit various instrument manufacturers
- Vials with a flat bottom and crimped neck, with a 11mm mouth
- Made of clear, hydrolytic glass with wide and small openings
- Supplied in polypropylene boxes of 100 vials
Specifications
Clear | |
Hydrolytic Glass (Class I) | |
Label and Scale | |
100 | |
Flat | |
100 Pk. |
11.6 mm | |
1.5 mL | |
Crimp, Wide Opening and Compatible Inserts | |
Polypropylene Box | |
32 mm | |
N11 |