missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Crimp Neck Vials, N11, Clear
Store material for use in chromatography. Macherey-Nagel Crimp Neck Vials, N11, Clear are hydrolytic glass vials with 11mm crimp neck closures. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis. Packaged in 100 vials per polypropylene box.
£11.76 - £13.98
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 11.6 mm |
Material | Hydrolytic Glass (Class I) |
Volume (Metric) | 1.5 mL |
No. per Pack | 100 |
Product Code | Brand | Neck Style | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Style | Includes | Price | Quantity & Availability | ||||
10187451
|
Macherey-Nagel™
70201CG |
Crimp, Small Opening | n.a. |
£12.05
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
10153990
|
Macherey-Nagel™
70201HP |
Crimp, Wide Opening | n.a. |
£11.76
Pack of 100 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
10378001
|
Macherey-Nagel™
702885 |
Crimp, Wide Opening and Compatible Inserts | Label and Scale |
£13.98
Pack of 100 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
Description
All vials are made from 1st hydrolytic class glass. Opto-electronical supervision is provided at the glass processing machines. Additional in-process controls and a final QC inspection are also implemented to grant reliable product quality.
- Designed to fit various instrument manufacturers
- Vials with a flat bottom and crimped neck, with a 11mm mouth
- Made of clear, hydrolytic glass with wide and small openings
- Supplied in polypropylene boxes of 100 vials
Specifications
Clear | |
Hydrolytic Glass (Class I) | |
100 | |
Flat | |
100 Pk. |
11.6 mm | |
1.5 mL | |
Polypropylene Box | |
32 mm | |
N11 |