missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Type N18 Clear Screw Neck Headspace Vials
£36.80 - £38.85
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 22.5 mm |
Neck Style | Screw Neck Headspace |
No. per Pack | 100 |
Packaging Type | 100 Pack |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12754182
|
Macherey-Nagel™
702866 |
10 mL |
£36.80
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12638847
|
Macherey-Nagel™
702826 |
20 mL |
£38.85
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Specifications
Clear | |
Screw Neck Headspace | |
100 Pack | |
100 Pk. |
22.5 mm | |
100 | |
Round |