missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Crimp Neck Vials, N20, Clear

Store material for use in chromatography. Macherey-Nagel Crimp Neck Vials, N20, Clear are hydrolytic glass vials with 20mm crimp neck closures. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis. Available in a range of shapes and sizes.

Brand:  Macherey-Nagel™ 702263

Additional Details : Weight : 1.48500kg

 View more versions of this product

Product Code. 12410340

  • £33.40 / Pack of 100
Estimated Shipment: 04-10-2024
to see stock.
Add to basket

Description

Description

These crimp neck vials come in a range of usable volumes and shapes, and are designed to fit various instrument manufacturers. All vials are made from 1st hydrolytic class glass (unless otherwise noted). Opto-electronical supervision is provided at the glass processing machines, as well as additional in-process controls and a final QC inspection are also implemented to grant reliable product quality.

  • Vials with 20mm flat DIN or beveled Headspace crimp neck
  • With flat or rounded bottom for a large number of autosamplers
  • Made of clear, hydrolytic glass
  • Available in a range of sizes, from 5mL to 100mL
  • Supplied in polypropylene boxes of 100 vials
  • Stable bearing surface for the septum (especially suited for high vial pressures)
Specifications

Specifications

20 mm
22.5 mm
20 mL
No
100
Round
100 Pk.
CTC, Varian™ Equipment
Clear
Hydrolytic Glass (Class I)
Chromatography
Flat DIN Crimp
Polypropylene Box
75.5 mm
N20
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers