Learn More
Macherey-Nagel™ Crimp Neck Vials, N20, Clear
Store material for use in chromatography. Macherey-Nagel Crimp Neck Vials, N20, Clear are hydrolytic glass vials with 20mm crimp neck closures. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis. Available in a range of shapes and sizes.
£23.25 - £54.25
Specifications
Diameter (Metric) Opening | 20 mm |
---|---|
Color | Clear |
For Use With (Application) | Chromatography |
No. per Pack | 100 |
Packaging Type | Polypropylene Box |
Product Code | Brand | Diameter (Metric) Outer | Base Style | Neck Style | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Base Style | Neck Style | Volume (Metric) | Price | Quantity & Availability | ||
10796392
|
Macherey-Nagel™
70205.36 |
20.5 mm | Flat | Flat DIN Crimp | 10 mL |
£24.80
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
10525761
|
Macherey-Nagel™
702918 |
22.5 mm | Flat | Flat DIN Crimp | 10 mL |
£26.50
Pack of 100 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
10306561
|
Macherey-Nagel™
70206.36 |
23.25 mm | Flat | Flat DIN Crimp | 20 mL |
£33.40
Pack of 100 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
10544981
|
Macherey-Nagel™
70210.36 |
30 mm | Flat | Flat DIN Crimp | 25 mL |
£54.25
Pack of 100 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
10305970
|
Macherey-Nagel™
70209.1 |
51.6 mm | Flat | Flat DIN Crimp | 100 mL |
£43.05
Pack of 88 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
10432032
|
Macherey-Nagel™
702924 |
22.5 mm | Round | Flat DIN Crimp | 10 mL |
£26.50
Pack of 100 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
10219411
|
Macherey-Nagel™
702917 |
22 mm | Round | Beveled HS Crimp | 6 mL |
£24.95
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
12765232
|
Macherey-Nagel™
702086 |
22 mm | Round | Beveled HS Crimp | 20 mL |
£34.45
Pack of 100 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
10031950
|
Macherey-Nagel™
70254 |
23 mm | Round | Beveled HS Crimp | 20 mL |
£33.40
Pack of 100 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
10084291
|
Macherey-Nagel™
702261 |
22.5 mm | Flat | Flat DIN Crimp | 20 mL |
£33.40
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
12410340
|
Macherey-Nagel™
702263 |
22.5 mm | Round | Flat DIN Crimp | 20 mL |
£33.40
Pack of 100 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
10274811
|
Macherey-Nagel™
70204.36 |
20.5 mm | Flat | Flat DIN Crimp | 5 mL |
£23.25
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
Description
These crimp neck vials come in a range of usable volumes and shapes, and are designed to fit various instrument manufacturers. All vials are made from 1st hydrolytic class glass (unless otherwise noted). Opto-electronical supervision is provided at the glass processing machines, as well as additional in-process controls and a final QC inspection are also implemented to grant reliable product quality.
- Vials with 20mm flat DIN or beveled Headspace crimp neck
- With flat or rounded bottom for a large number of autosamplers
- Made of clear, hydrolytic glass
- Available in a range of sizes, from 5mL to 100mL
- Supplied in polypropylene boxes of 100 vials
- Stable bearing surface for the septum (especially suited for high vial pressures)
Specifications
20 mm | |
Chromatography | |
Polypropylene Box |
Clear | |
100 | |
N20 |