missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Crimp Neck Vials, N20, Clear

Store material for use in chromatography. Macherey-Nagel Crimp Neck Vials, N20, Clear are hydrolytic glass vials with 20mm crimp neck closures. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis. Available in a range of shapes and sizes.

Brand:  Macherey-Nagel™ 702086

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12765232

  • £34.45 / Pack of 100
Estimated Shipment: 04-10-2024
to see stock.
Add to basket

Description

Description

These crimp neck vials come in a range of usable volumes and shapes, and are designed to fit various instrument manufacturers. All vials are made from 1st hydrolytic class glass (unless otherwise noted). Opto-electronical supervision is provided at the glass processing machines, as well as additional in-process controls and a final QC inspection are also implemented to grant reliable product quality.

  • Vials with 20mm flat DIN or beveled Headspace crimp neck
  • With flat or rounded bottom for a large number of autosamplers
  • Made of clear, hydrolytic glass
  • Available in a range of sizes, from 5mL to 100mL
  • Supplied in polypropylene boxes of 100 vials
  • Stable bearing surface for the septum (especially suited for high vial pressures)
Specifications

Specifications

20 mm
22 mm
20 mL
Yes
100
Round
100 Pk.
Clear
Hydrolytic Glass (Class I)
Chromatography
Beveled HS Crimp
Polypropylene Box
75 mm
N20
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers