missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag
GREENER_CHOICE

Drawstring Closure Autoclave Bag - Designed for the steam sterilization of large or oddly shaped pharmaceutical equipment change parts.

Brand:  Keystone Cleanroom Products BGT2A2626D

 View more versions of this product

Product Code. 17821061

  • £3415.00 / Pack of 250
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams sliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
18 L
Drawstring
Single-use
Steam Indicator
Non-sterile
Yes
Steam
5.30 mil
26 in.
26 in.
4.75 gal.
Certificate of Conformance
White
Sterilization of Pharmaceutical Equipment
Tyvek
0.130 mm
250
121°C to 125°C
26 x 26 in.
66 cm
66 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag > Autoclave Bag; Capacity: 18 L (615 oz.); Width: 66 cm (26 in.); Length: 66 cm (26 in.); Number per Case: 250

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.