missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Fitzmill Transfer Sleeves with Breather Panel Top

Fitzmill Transfer Sleeves with Breather Panel Top assist in the transfer of powders used during production.

Brand:  Keystone Cleanroom Products FITZTWPPNC

Additional Details : Weight : 9.98270kg

 View more versions of this product

Product Code. 17718427

  • £3540.00 / Pack of 50
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Designed with an inner sleeve and a breathable outer skirt to ensure that the product is moved precisely into the receptacle, while minimizing the dusting or blowback that can occur when using plastic drum liners as the connection
  • Sleeves are disposable, but rugged enough to be used as dedicated sleeves for a particular product and re-used many times before discarding
  • Individually poly bagged and labeled for easy identification
  • Simple, One Person Installation: no tools required with adjustable rubber roping and cinch closure for a secure fit
  • Combination of materials allows for optimal outgassing
  • Minimizes waste by product being unnecessarily dispersed throughout the facility
  • Reduces operator exposure and room cleaning
  • Anti-Static Tyvek™ reduces sparking and explosion risks
  • Eliminates the need for laundering, cleaning validation, and repairs that are common with cloth sleeves
  • Fabric resists tearing and punctures
  • Manufactured and packaged in an ISO-6 Cleanroom Environment
Specifications

Specifications

Certificate of Conformance (COC)
Disposable Transfer Sleeve for Drum
Powder Transfer
PP, 1422A Tyvek™
76 cm
117 cm
Tie-off
White
55 Gallon Drum
30 in.
46 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers