missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Fitzmill Transfer Sleeves with Breather Panel Top
Fitzmill Transfer Sleeves with Breather Panel Top assist in the transfer of powders used during production.
£3540.00
Specifications
Certifications/Compliance | Certificate of Conformance (COC) |
---|---|
Description | Disposable Transfer Sleeve for Drum |
Color | White |
For Use With (Application) | Powder Transfer |
Material | PP, 1422A Tyvek™ |
Product Code | Brand | Width (English) | Width (Metric) | Closure Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Width (Metric) | Closure Type | Price | Quantity & Availability | |||
17708427
|
Keystone Cleanroom Products
FITZTWPPBL30 |
40 in. | 102 cm | Barrel Lock |
£3540.00
Pack of 50 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
17798417
|
Keystone Cleanroom Products
FITZTWPPBL |
46 in. | 117 cm | Barrel Lock |
£3540.00
Pack of 50 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
17718427
|
Keystone Cleanroom Products
FITZTWPPNC |
46 in. | 117 cm | Tie-off |
£3540.00
Pack of 50 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
Description
- Designed with an inner sleeve and a breathable outer skirt to ensure that the product is moved precisely into the receptacle, while minimizing the dusting or blowback that can occur when using plastic drum liners as the connection
- Sleeves are disposable, but rugged enough to be used as dedicated sleeves for a particular product and re-used many times before discarding
- Individually poly bagged and labeled for easy identification
- Simple, One Person Installation: no tools required with adjustable rubber roping and cinch closure for a secure fit
- Combination of materials allows for optimal outgassing
- Minimizes waste by product being unnecessarily dispersed throughout the facility
- Reduces operator exposure and room cleaning
- Anti-Static Tyvek™ reduces sparking and explosion risks
- Eliminates the need for laundering, cleaning validation, and repairs that are common with cloth sleeves
- Fabric resists tearing and punctures
- Manufactured and packaged in an ISO-6 Cleanroom Environment
Specifications
Certificate of Conformance (COC) | |
White | |
PP, 1422A Tyvek™ | |
76 cm |
Disposable Transfer Sleeve for Drum | |
Powder Transfer | |
30 in. |