missing translation for 'onlineSavingsMsg'
Learn More

Poulten Selfe™ U-Tube Reverse Flow Viscometers

Suitable for transparent and opaque liquids. With UKAS certificate of calibration

Brand:  Poulten Selfe™

Code : 33

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13161033

  • £224.00 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

Type BS/IP/RF, IP71, IP319, ASTM D2170.Suitable for transparent and opaque liquids. Nominal overall length 275mm. Approximate sample size 12mL to 25mL. With UKAS certificate of calibration.
Specifications

Specifications

U-Tube Reverse Flow Viscometers
D446
3
6 to 30 cSt
UKAS
12 to 25 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers